38-14/25 x 38-9/16 in. Oval Vessel Mount Bathroom Sink in Black Black™
Veil™ 38-14/25 x 38-9/16 in. Oval Vessel Mount Bathroom Sink in Black Black™
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with or without (-N) overflow.
- No faucet holes; requires wall- or counter-mount faucet.
- Asymmetrical large oval basin
- Overflow drain.
- Trough-style basin allows for two-faucet application or striking large vanity installation.
- Large asymmetrical oval basin.
- 38-1/8" (969 mm) x 15-11/16" (399 mm) x 8-15/16" (226 mm)
- Includes color-matched overflow cap and color-matched brass drain cover.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A-117.1
- ASME:
- ASME A-112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Veil™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Height:
- 8-5/8 in
- Length:
- 38-14/25 in
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Depth:
- 16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Width:
- 38-9/16 in