VEIL TROUGH VESSEL
Veil™ VEIL TROUGH VESSEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with or without (-N) overflow.
- No faucet holes; requires wall- or counter-mount faucet.
- Asymmetrical large oval basin
- Overflow drain.
- Trough-style basin allows for two-faucet application or striking large vanity installation.
- Large asymmetrical oval basin.
- 38-1/8" (969 mm) x 15-11/16" (399 mm) x 8-15/16" (226 mm)
- Includes color-matched overflow cap and color-matched brass drain cover.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Veil™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 8-7/8 in
- Length:
- 38-1/8 in
- Material:
- Fireclay
- Pedestal Only:
- No
- Type:
- K20705-96
- Vessel Only:
- Yes
- Width:
- 15-11/16 in