16 x 16 in. Round Dual Mount Bathroom Sink in White
Veil™ 16 x 16 in. Round Dual Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No overflow.
- No faucet holes; requires wall- or counter-mount faucet.
- Round basin.
- Can be combined with the K-20702 Veil pedestal to create the K-20701-N Veil pedestal sink.
- Unique tall design creates a striking vessel installation on a low-profile vanity.
- Can be combined with K-20702 to create the K-20701 Pedestal Sink Combination.
- 16" (406 mm) x 16" (406 mm) x 15-1/16" (383 mm)
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 3-15/16 in
- Basin Length:
- 15-13/16 in
- Basin Width:
- 15-13/16 in
- Brand Model Compatibility:
- K-20702 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Veil™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 15-1/16 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in
- Sink Depth:
- 15-1/16 in
- Sink Installation Type:
- Vessel Mount, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Style:
- Modern
- Vessel Only:
- Yes
- Width:
- 16 in