This product requires certification to purchase.

15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #K35573-BLL
  • Item #10078178
  • Manufacturer Part #35573-BLL
5 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 15 x 30 in. Recessed and Surface Mount Medicine Cabinet in Matte Black

  • Fast #
  • Part #K35573-BLL
  • Item #10078178
  • Manufacturer Part #35573-BLL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Two adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Surface-mount or recessed
  • Features a flat mirror
  • Secure mounting hardware included
  • Requires Certification
Dimensions & Measurements
Depth
5-9/16 in
Height
30 in
Length
15 in
Size
15 in x 30 in x 5-9/16 in
Width
15 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
Verdera®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Glass Type
Tempered
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Mirror Edge
Flat Edge
Number of Doors
1
Number of Shelves
2
Warranty & Product Information
UPC
195711078957