DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Vertically adjustable flip out 3x magnifying mirror on inside of door
  • Open shelf offers quick access
  • Two adjustable tempered-glass shelves
  • Full-overlay mirrored door
  • Mirrored interior
  • Slow-close doors prevent slamming
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Right-hand door swing
  • Includes mounting hardware for surface or recessed installation

Kohler Verdera® 20 x 30 in. Aluminum Medicine Cabinet

K99005-R-NA

Manufacturer Part #: 99005-R-NA

Width:

20 in

SPECIFICATIONS

ADA Compliant
No
Collection
Verdera®
Depth
4-3/4 in
Glass Type
Tempered
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Included
Yes
Width
20 in

Print