Verdera® 30 x 24 in. Anodized Aluminum Tempered Glass Lighted Medicine Cabinet

Part #K99007-TL-NA  |  Item #7217215  |  Manufacturer Part #99007-TL-NA

$845.93 EACH
(Pricing is for Tempered)

Glass Type:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
  • Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
  • Integrated LED bulbs have an estimated life expectancy of 36,000 hours
  • Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
  • Internal aluminum shelf has two electrical outlets for powering small devices such as toothbrushes and shavers
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Vertically adjustable flip out 3x magnifying mirror on inside of door
  • Front mirror, inside door mirror and back panel mirror provide superior visibility

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Verdera®

Color Temperature: 3000

Depth: 4-3/4 in

Glass Type: Tempered

Height: 30 in

IAPMO Listed: No

Installation Type: [Surface Mount, Recessed Mount]

Lumens: 1300

Material: Aluminum

Mirror Included: Yes

Type: K99007-TL-NA

UL Listed: Yes

Width: 24 in