DESCRIPTION

  • Down firing way-finding light, brightens via proximity sensor.
  • Embedded with Amazon Alexa.
  • Integrated speakers and microphones built for superior sound and audio capability.
  • Light brightness compatible with separate dimming switch (sold separately).
  • Light guides provide a consistent output, eliminating hot spots and dark spots.
  • Manual control of on/off capability, light brightness & sound volume.
  • Pivoting side panels.
  • Supports Title 24 California Compliant and meets JA8 2016 standards.
  • Verdera light guides provide optimal grooming and styling light output.
  • Voice control for volume adjustment and light brightness.

Kohler Verdera™ 33 x 40 in. Voice Lighted Mirror

K99573-VLAN-NA

Manufacturer Part #: 99573-VLAN-NA

Width:

40 in

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CARB OTC LEED Compliant
No
Collection
Verdera™
Color Temperature
3000
Depth
2 in
Height
33 in
Installation Type
Wall Mount
Lumens
2200
Material
Anodized Aluminum
Type
Voice Lighted Mirror
UL Listed
UL 962
Width
40 in

Print