34 in. Lighted Mirror
This product has been replaced by
Manufacturer Part #99572-TLC-NA
Verdera™ 34 in. Lighted Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
- Approximate 3000K light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
- UL certified
- Compatible with wall-mount LED dimmers (not included) which allows you to control lighting from multiple locations in the room
- Pivoting side panels allow you to direct light for specific tasks
- Integrated LED bulbs have an estimated life expectancy of 36,000 hours
- Minimum 80 CRI (Color Rendering Index) lets you see yourself in the truest light for makeup application, grooming and skin care
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Verdera™
- Color Temperature:
- 3000
- Depth:
- 2 in
- Height:
- 33 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1300
- Material:
- Aluminum
- UL Listed:
- Yes
- Width:
- 34 in