DESCRIPTION

  • Adjustable tempered-glass shelves provide additional bathroom storage
  • Vertically adjustable flip out flat mirror on inside of door
  • Front mirror, inside door mirror and back panel mirror provide superior visibility
  • Door swing 110° with slow-close hinges
  • Compatible with Kohler® Tailored® vanity medicine cabinet surrounds and side kits

Kohler Verdera® 24 in. Aluminum Medicine Cabinet with Adjustable Flip-Out Flat Mirror

K99007-SCF-NA

Manufacturer Part #: 99007-SCF-NA

Width:

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Verdera®
Depth
4-3/4 in
Glass Type
Tempered
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Mirror Included
Yes
UL Listed
Yes
Width
24 in

Print