12-1/4 x 13-3/4 in. Basin Rack in Stainless Steel

You last purchased this on
 
KOHLER

Verse™ 12-1/4 x 13-3/4 in. Basin Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verse™ 12-1/4 x 13-3/4 in. Basin Rack in Stainless Steel

  • Fast #
  • Part #K3129-ST
  • Item #1853634
  • Manufacturer Part #3129-ST
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Fits in the small bowl of the Kohler® K-3371 and Kohler® K-3372 Verse™ kitchen sinks and Kohler® K-3180 and Kohler® K-3181 Undertone® kitchen sinks
  • Rubber feet provide added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3371 and K-3372 Verse™ Kitchen Sinks and K-3180 and K-3181 Undertone® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Verse™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
13-1/4 in
Height:
1 in
IAPMO Listed -:
No
Length:
12-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Round
Size:
12-1/4 in x 13-3/4 in
Width:
13-3/4 in