27 in x 13-15/16 in Stainless Steel Rack
Verse™ 27 in x 13-15/16 in Stainless Steel Rack
Frequently Purchased Together
Product Details
- Helps protect sink surface from daily wear
- Dishwasher safe
- Fits in the bowl of the Kohler® K-20060 Verse™ kitchen sink
- Rubber feet provide added protection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-20060 Verse™ Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Verse™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 27 in x 13-15/16 in
- Thickness:
- 3/4 in
- Width:
- 13-15/16 in