DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Drilled for fixture-mount bidet faucet and vacuum breaker
  • Front fill and vertical spray
  • Mounting hardware included

Kohler Memoirs® 15 in. Vertical Spray Bidet

K4886

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bidet Type
Vertical
CARB OTC LEED Compliant
No
Center Size
5-5/8 in
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Height
15 in
IAPMO Listed
No
Installation Type
Above Floor
Length
25-9/16 in
Material
Vitreous China
WaterSense Labeled
No
Width
15-1/4 in

Starting at
$597.94
EACH
  • QUANTITY