No-Hole Undermount Round Bathroom Sink in Cashmere
Verticyl™ No-Hole Undermount Round Bathroom Sink in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Geometric circular basin with vertical sides
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Verticyl™
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 13-3/4 in x 13-3/4 in x 3-1/8 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in
- Vessel Only:
- Yes
- Width:
- 15-3/4 in