Undermount Basin in Almond

You last purchased this on
 
KOHLER

Verticyl® Undermount Basin in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verticyl® Undermount Basin in Almond

  • Fast #
  • Part #K2883-47
  • Item #3797394
  • Manufacturer Part #2883-47
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Geometric circular basin with vertical sides
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Verticyl®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
15-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Round
Sink Bowl Size:
13-3/4 in x 13-3/4 in x 3-1/8 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-3/4 in