15-3/4 x 15-3/4 in. Round Undermount Bathroom Sink in Biscuit
Verticyl® 15-3/4 x 15-3/4 in. Round Undermount Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Geometric circular basin with vertical sides
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Verticyl®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 13-3/4 in x 13-3/4 in
- Sink Depth:
- 6-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 15-3/4 in