15-3/4 x 15-3/4 in. Round Undermount Bathroom Sink in Dune

You last purchased this on
 
KOHLER

Verticyl® 15-3/4 x 15-3/4 in. Round Undermount Bathroom Sink in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verticyl® 15-3/4 x 15-3/4 in. Round Undermount Bathroom Sink in Dune

  • Fast #
  • Part #K2883-NY
  • Item #4156702
  • Manufacturer Part #2883-NY
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Geometric circular basin with vertical sides
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Verticyl®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
15-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
13-3/4 in x 13-3/4 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
15-3/4 in