13-1/16 x 13-1/4 in. Square Undermount Bathroom Sink in White

You last purchased this on
 
KOHLER

Verticyl® 13-1/16 x 13-1/4 in. Square Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verticyl® 13-1/16 x 13-1/4 in. Square Undermount Bathroom Sink in White

  • Fast #
  • Part #K8188-0
  • Item #7966829
  • Manufacturer Part #8188-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overflow drain hole
  • No faucet holes -- under-mount installation
  • Vitreous china square basin with vertical sides fits 24" vanity
  • Under-mount
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Verticyl®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
13-1/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
11-1/16 in x 11-3/16 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
13-1/4 in