• Cart

DESCRIPTION

  • Bowl size: 17 3/4" x 12 3/4" x 8 7/16"
  • KOHLER® Cast Iron
  • No hole faucet drilling
  • Pedestal sold separately
  • Without overflow

Kohler Iron Bell® Vessel Drop-In Bathroom Sink with Glazed Underside

K2804-P5

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
17-3/4 in x 12-3/4 in x 8-7/16 in
CSA Certified
CSA B45.2
Collection
Iron Bell®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
18 in x 16 in x 6-3/8 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY