DESCRIPTION

  • A delicate swirl pattern encircles the Turnings Vessels sink, resembling the look of a potter's throw marks, which lends this unique basin a handcrafted appearance
  • Pedestal sold separately
  • Vessels sinks are reminiscent of china washbasins, with finished interior and exterior walls
  • With a durable glaze to ensure lasting beauty, this Turnings basin makes a sophisticated and practical addition to your bathroom

Kohler Turnings® Vessels Above-Counter Lavatory Sink with Glazed Underside

K2191-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Turnings®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
16 1/4 in x 16 1/4 in x 6 3/8 in
Shape
Round

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY