DESCRIPTION

  • Beautiful circular basin
  • No faucet holes and requires wall-mount or counter mount faucet

Kohler Botticelli® Vessels Lavatory Sink

K2393

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Collection
Botticelli®
Color Finish
White Carrara Marble
Color Finish Category
Whites
Depth
4-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
17 in
Material
Carrara Marble
Number Of Bowls
1
Overall Sink Size
17 in x 17 in
Shape
Round
Width
17 in

Starting at
Call for Pricing
  • QUANTITY