Metal Flange in Vibrant® Brushed Nickel
Metal Flange in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- KT451104
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Flange
- Material:
- Metal
- WaterSense Labeled:
- No