Vibrant Brushed Nickel Plunger Assembly

Part #K1036994-BN  |  Item #2391624  |  Manufacturer Part #1036994-BN

$11.76 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Material: Plastic