60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Villager® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Alcove
- Right drain
- Integral apron for quick installation
- Our most popular bath
- Designed for one-person bathing
- Material: Cast iron
- Integral flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 22 in
- Basin Width:
- 45 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 33 gal
- Collection:
- Villager®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Apron Front, 3 Wall Alcove
- Length:
- 60 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 30-1/4 in
- UL Listed:
- No
- Weight:
- 316 lb
- Width:
- 30-1/4 in
- cUPC Certified:
- Yes