60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in Biscuit
Villager® 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral apron for quick installation
- Material: Cast iron
- Our most popular bath
- Designed for one-person bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 33 gal
- Collection:
- Villager®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 14 in
- Overall Length:
- 60 in
- Overall Width:
- 34-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 8-5/8 in
- UL Listed:
- No
- Weight:
- 330 lb
- cUPC Certified:
- No