1-Bowl Vitreous China Lavatory Sink in Almond
Vintage® 1-Bowl Vitreous China Lavatory Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complements the Revival® Suite
- Artist Editions designs also available
- Single-hole, 4 In. centers or 8 In. centers with 4-5/8 In. mInimum spout length; adjustable linkage for drain included with lavatory
- Nostalgic look of yesterday integrates with the Vintage collection
- 24 In. L x 15 In. H
- Constructed of vitreous china
- Self-rimming installation
- No Faucet Holes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Vintage®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 12 in x 4-7/8 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 15 in x 8-1/4 in
- Vessel Only:
- Yes