Vintage® Brass Trip Lever Drain in Oil Rubbed Bronze

Part #K7159-2BZ  |  Item #4491114  |  Manufacturer Part #7159-2BZ

$907.24 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes brass tee, pipe and pop-up drain
  • For use with Vintage® freestanding baths

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.18.1]

CSA Certified: [CSA B125.1, CSA B125.2]

Collection: Vintage®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

Gauge: 17

Height: 17-1/4 in

IAPMO Listed: No

Length: 11-11/16 in

Thread Type: NPT