DESCRIPTION

  • Classic elliptical basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet

Kohler Vintage® Undermount Bathroom Sink in White

K2240-0

Manufacturer Part #: 2240-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Vintage®
Depth
8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Bowl Size
21 in x 12 in x 4-7/8 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2240-0
Vessel Only - FEI
Yes
Width
14-3/8 in

Print