DESCRIPTION

  • For use with drop-in baths
  • Includes vinyl bead and corresponding pressure-sensitive sealing tape
  • Material: Vinyl

Kohler Vinyl Tiling In Beaded 144 in.

K1177-NA

Length:

144 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
144 in
Material
Vinyl
Material Type
Vinyl
Width
1/32 in

Starting at
$70.59
EACH
  • QUANTITY