DESCRIPTION

  • Overall: 39 3/8" x 18 5/16"
  • Ships with K4061-CP overflow cap
  • Shroud installation

Kohler Reve™ Vitreous China Bidet

K4864

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Reve™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
39 3/8 in x 18 5/16 in

Starting at
Call for Pricing
  • QUANTITY