DESCRIPTION

  • Coordinates with other products with the English Trellis® design
  • Decorated with an English-inspired wildflower pattern on white background
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin
  • Pinstripe features a smooth surface that reflects a classic interpretation of traditional design

Kohler English Trellis Caxton® Vitreous China Lavatory Sink

K14195-FL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
English Trellis Caxton®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/8 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY