DESCRIPTION

  • Drilled for concealed arm carrier
  • Faucet not included
  • Includes wall hanger
  • Ledge back
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation

Kohler Chesapeake™ Vitreous China Lavatory Sink

K1729

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 in x 12 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Chesapeake™
Color Finish
White
Color Finish Category
Whites
Depth
10-3/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18-1/4 in
Shape
Rectangular

Starting at
$119.69
EACH
  • QUANTITY