DESCRIPTION

  • Bowl depth: 7 5/8"
  • Overall: 33 1/4" x 24 1/8" x 35 1/8"
  • With overflow

Kohler Escale® Vitreous China Lavatory Sink

K19029-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
23-5/8 in x 17-1/2 in x 7-5/16 in
Center Size
8 in
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 17-1/2 in x 7-5/16 in
Shape
Round

Starting at
$513.2
EACH
  • QUANTITY

DOCUMENTS