DESCRIPTION

  • Drilled for concealed arm carrier
  • Here's a wall-mount lavatory that can stand up to high-volume usage Vitreous china construction offers years of durable performance
  • Includes wall hanger
  • Made from premium materials that withstand high-volume usage
  • The ultra-thick enamel with high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and allow for easy cleaning
  • This Kingston lavatory features drillings for a faucet with 4" centers and for a concealed arm carrier, and also includes a wall hanger

Kohler Kingston™ Vitreous China Lavatory Sink with 8 in. Centerset Faucet

K2006-BA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16 in x 10 in x 3 1/8 in
Center Size
8 in
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 or 4 Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
21 1/4 in x 18 1/8 in x 12 1/4 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY