DESCRIPTION

  • Bowl size: 28" x 22" 17 1/2"
  • Faucet not included
  • Hollister™
  • Premium material construction for durability and reliability

Kohler Hollister™ Vitreous China Sink

K12794-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
28 in x 22 in x 17 1/2 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Hollister™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
28 in x 22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY