DESCRIPTION

  • ADA when installed per requirements of the accessibility guidelines section 4.15 drinking fountains and water coolers of the act
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Product shown in black
  • Space-saving drinking fountains are designed for easy maintenance and cleaning
  • Wall-mount installation

Kohler Serra™ Vitreous China Wall Mount Drinking Fountain

K5250-0

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Serra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
19-1/2 in
Material
Vitreous China
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Watts
2
Width
12-3/8 in

Starting at
$839.67
EACH
  • QUANTITY