DESCRIPTION

  • Combines with Kathryn® console table tops
  • Coordinates with other products in the Kathryn® collection
  • Includes leg-leveling hardware
  • Set of two legs

Kohler Kathryn® Vitreous Leg

K2318

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
3-1/4 in
Height
31-7/8 in
IAPMO Listed
No
Material
Fireclay
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY