DESCRIPTION

  • Ergonomic cross handle is ADA-compliant
  • KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Purist
  • Required accessories: Rough-in valve: K681-K, K671-K
  • Solid brass construction for exceptional durability and reliability
  • Trim only, requires valve to complete installation

Kohler Purist® Volume Control Valve Trim Only with Single Cross Handle

KT14490-3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Cross
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/16 in
Material
Brass
Number of Handles
Single Handle
Size
1/2 in
Trim Only
Yes
Valve Size
1/2 in, 3/4 in
Valve Type
Tub & Shower Volume Control Valves
Width
3-7/8 in

Starting at
$118.37
EACH
  • QUANTITY