DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Stance® Volume Control Trim

KT14782-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FHT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Handle Type
Ergonomic
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/8 in
Valve Type
Tub & Shower Volume Control Valves

Starting at
$153.86
EACH
  • QUANTITY