DESCRIPTION

  • Coordinates with the Devonshire® collection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability

Kohler Devonshire® Volume Control Valve Trim Kit with Single Lever Handle

KT397-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Vibrant Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Valve Type
Tub & Shower Pressure Balancing Valves
Width
7 in

Starting at
Call for Pricing
  • QUANTITY