DESCRIPTION
- Ergonomic lever handle is ADA compliant
- Kohler® finishes resist corrosion and tarnishing
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Trim requires valve to complete
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1016
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Collection
- Forte®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- NPT
- End Connections
- NPT
- Fitting Size 1
- 3/8 in
- Fitting Sizes
- 3/8 in
- Handle Type
- Ergonomic
- Height
- 3-7/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 4-3/8 in
- Material
- Brass
- Number of Handles
- Single Handle
- Spout Reach
- 4-7/16 in
- Trim Only
- Yes
- Valve Size
- 3/8 in
- Valve Type
- Tub & Shower Volume Control Valves
- Width
- 3-7/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday