DESCRIPTION

  • Fluid design lines for ease of cleaning
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Pinstripe® Volume Control Valve Trim with Single Cross Handle

KT13174-3B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Cross
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-7/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
Width
4-1/2 in

Starting at
$335.48
EACH
  • QUANTITY