DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Ergonomic handle is ADA compliant
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)

Kohler Artifacts® Volume Control Valve Trim with Single Prong Handle

KT72771-3M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-2974-K MasterShower® Volume Control Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Prong
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/4 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
4-1/2 in

Starting at
$191.8
EACH
  • QUANTITY