DESCRIPTION

  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Finial® Volume Control Valve Trim with Single Lever Handle

KT10303-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-7/8 in
Handle Material
Metal
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
4 in

Starting at
$187.36
EACH
  • QUANTITY