DESCRIPTION

  • Ergonomic handle is ADA-compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in

Kohler Devonshire® Volume Control Valve Trim with Single Lever Handle

KT10358-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/8 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
3-7/8 in

Starting at
$108.88
EACH
  • QUANTITY

DOCUMENTS