DESCRIPTION

  • Completes Margaux design solution with KOHLER fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Kohler Margaux® Volume Control Valve Trim with Single Lever Handle

KT16241-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Fitting Size 1
1/2 in
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-11/16 in
Material
Brass
Number of Handles
Single Handle
Size
1/2 in
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
Width
4-1/2 in

Starting at
$105.05
EACH
  • QUANTITY