This product requires certification to purchase.

22-5/8 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Biscuit

KOHLER

Vox® 22-5/8 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K5373-96
  • Item #9957552
  • Manufacturer Part #5373-96
3.9 out of 5 Customer Rating
Brand image
KOHLER

Vox® 22-5/8 in. Vessel Mount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K5373-96
  • Item #9957552
  • Manufacturer Part #5373-96
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No faucet holes; requires wall- or counter-mount faucet
  • Vitreous china
  • Drop-in or vessel
  • KOHLER one-year limited warranty
  • Installation template included
  • Bowl depth: 5 in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/4 in
Height
6-7/8 in
Length
22-5/8 in
Sink Bowl Size
21-7/8 in x 15-3/8 in x 5 in
Sink Depth
6-7/8 in
Sink Size Range
20 in - 25.99 in
Width
16-1/8 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Vox®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Number of Bowls
1
Number of Holes
No Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Vessel Mount
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1, CSA B651
UPC
195711024763