Vox® Drop-in Vessel in Almond

Part #K2661-47  |  Item #4479894  |  Manufacturer Part #2661-47

$259.28 EACH
(Pricing is for Almond)

Color/Finish: Almond

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain with included 1105685 polished chrome cap

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Vox®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Square

Sink Bowl Size: 15-3/4 in x 15-3/4 in x 3-3/4 in

Sink Depth: 6-3/4 in

Sink Installation Type: [Self-rimming/Drop-in, Vessel Mount]

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in