16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Vox® 16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Vox® 16-1/2 x 16-1/2 in. Round Vessel Mount Bathroom Sink in Biscuit

  • Fast #
  • Part #K14800-96
  • Item #4479927
  • Manufacturer Part #14800-96
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Vox®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
16-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Round
Sink Bowl Size:
15-1/2 in x 15-1/2 in
Sink Depth:
8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/2 in