Vox® Vessel in White

Part #K14800-0  |  Item #4112527  |  Manufacturer Part #14800-0

$180.04 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Vox®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/2 in x 16-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Round

Sink Bowl Size: 15-1/2 in x 15-1/2 in x 5-3/4 in

Sink Depth: 8 in

Sink Installation Type: Vessel Mount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/2 in