Drop-In Bathroom Sink with Single Faucet Hole and Overflow in Almond

You last purchased this on
 
KOHLER

Wading Pool® Drop-In Bathroom Sink with Single Faucet Hole and Overflow in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wading Pool® Drop-In Bathroom Sink with Single Faucet Hole and Overflow in Almond

  • Fast #
  • Part #K2354-1-47
  • Item #3312835
  • Manufacturer Part #2354-1-47
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The center of the basin is subtly convex--water flows beautifully outward, then swirls lyrically to the offset drain
  • Designed to highlight the sensory quality of flowing water, Yin Yang features a striking and instantly familiar curved shape
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Wading Pool®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Oval
Sink Installation Type:
Undermount
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21 5/16 in x 18 1/16 in x 4 1/8 in
Vessel Only:
Yes